Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 16x24
Mfr # MT01487-C1624GG
Zoro # G501551701
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Cityscape
- Artist Michael Tompsett
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MT01487-C1624GG
- Zoro # G501551701
- UPC # 192664238216
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Cityscape |
Artist | Michael Tompsett |
Description
- Artist: Michael Tompsett
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue watercolor skyline of Las Vegas, Nevada.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett also creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 12x19 (MT01487-C1219GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART June Erica Vess 'Blush Abstract Iv' Canvas Art, 14x19 (WAG13538-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks Ii' Canvas Art, 24x47 (WAG04680-C2447GG)
- TRADEMARK FINE ART Anna Hambly 'Love Quotes Iii' Canvas Art, 14x14 (WAG07268-C1414GG)
- TRADEMARK FINE ART Andy Westface 'Curiosity' Canvas Art, 35x47 (ALI10685-C3547GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- Trademark Fine Art Wall Art & Decor