Michael Tompsett 'Dinosaur World Map' Canvas Art, 18x24
Mfr # MT0049-C1824GG
Zoro # G101547326
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Maps
- Artist Michael Tompsett
Product Information
- Brand Trademark Fine Art
- MFR # MT0049-C1824GG
- Zoro # G101547326
- UPC # 886511182318
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Maps |
Artist | Michael Tompsett |
Description
- Artist: Michael Tompsett
- Subject: Maps
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a world map of dinosaurs.
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Topsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Athrough Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- TRADEMARK FINE ART Sylvie Demers 'Fiesta' Canvas Art, 30x47 (ALI15115-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- TRADEMARK FINE ART Christina Long 'Blue Moon Flower' Canvas Art, 16x32 (WAG01340-C1632GG)
- TRADEMARK FINE ART Noah Bay 'Ozone' Canvas Art, 10x32 (WAG02811-C1032GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- TRADEMARK FINE ART Karen Fields 'Tree Farm' Canvas Art, 35x35 (WAG06476-C3535GG)
- Trademark Fine Art Wall Art & Decor