Michael Tompsett 'Charlotte North Carolina Skyline Portrait II' Canvas Art, 24x32
Mfr # MT03103-C2432GG
Zoro # G001555612
Key Features
- Subject Cityscape
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Michael Tompsett
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MT03103-C2432GG
- Zoro # G001555612
- UPC # 193420955606
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Cityscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Michael Tompsett |
Description
- Artist: Michael Tompsett
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black ink cityscape of Charlotte North Carolina over a white background
Prominent Colors: White, Grey, Black
Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett also creates urban landmark and cityscape designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- TRADEMARK FINE ART Kathleen Parr Mckenna 'Easter Blessing Saying Iii With Cross' Canvas Art, 14x19 (WAP09872-C1419GG)
- TRADEMARK FINE ART Gigi Begin 'Ear Of Corn' Canvas Art, 12x24 (ALI35249-C1224GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Edward Hopper 'Nighthawks' Canvas Art, 24x47 (AA01296-C2447GG)
- TRADEMARK FINE ART Design Turnpike 'Windy City Building' Canvas Art, 10x19 (ALI1253-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Winter Elk I' Canvas Art, 14x19 (WAG10213-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'French Flower Shop V2' Canvas Art, 35x35 (WAP10786-C3535GG)
- Trademark Fine Art Wall Art & Decor