Michael Mullan 'Vintage Analog Record Player' Canvas Art, 18x18
Mfr # WAP08457-C1818GG
Zoro # G101687909
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Industrial
- Artist Michael Mullan
- Subject Music
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08457-C1818GG
- Zoro # G101687909
- UPC # 192664790226
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Industrial |
Artist | Michael Mullan |
Subject | Music |
Description
- Artist: Michael Mullan
- Subject: Music
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an overhead view of a vintage record player on a grey, plaid background.
Prominent Colors: White, Black, Grey
Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- TRADEMARK FINE ART Sylvie Demers 'Unwind' Canvas Art, 12x19 (ALI15252-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Wcsk Sunflower' Canvas Art, 24x47 (ALI15267-C2447GG)
- TRADEMARK FINE ART Grace Popp 'Greyhound Sketch II' Canvas Art, 14x19 (WAG16519-C1419GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- Trademark Fine Art Wall Art & Decor