Trademark Fine Art

Michael Mullan 'Holiday On Wheels Merry Christmas V.1' Canvas Art, 14x32


product price: $41.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Michael Mullan
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Seasonal
  • Style Rustic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 32 in

Details

Artist Michael Mullan
Product Type Gallery-Wrapped Canvas Art
Subject Seasonal
Style Rustic

Description

  • Artist: Michael Mullan
  • Subject: Seasonal
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features gold snowflakes and the words "Merry Christmas" in red and green letters on white wood.

Prominent Colors: White, Turquoise, Red, Pink

Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.