Michael Mullan 'Folk Lodge Rabbit V2 Teal' Canvas Art, 24x32
Mfr # WAP08628-C2432GG
Zoro # G101692514
Key Features
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
- Artist Michael Mullan
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08628-C2432GG
- Zoro # G101692514
- UPC # 192664797072
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Michael Mullan |
Subject | Animals |
Description
- Artist: Michael Mullan
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a folk art design of a rabbit surrounded by flowers in shades of yellow, red, teal, black, and white.
Prominent Colors: White, Turquoise, Teal, Tan, Black, Light Blue, Grey, Red
Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 10x19 (WAG17474-C1019GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map Denim Jeans Style' Canvas, 24x32 (MT0482-C2432GG)
- TRADEMARK FINE ART Tadeo Zavaleta 'Feeling Happy' Canvas Art, 18x24 (MA00997-C1824GG)
- TRADEMARK FINE ART Joanne Porter 'Roses With Purple Clematis' Canvas Art, 35x47 (ALI30565-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- Trademark Fine Art Wall Art & Decor