Trademark Fine Art

Michael Jackson 'White Egret' Canvas Art, 16x24


product price: $39.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
  • Style Modern & Contemporary
  • Artist Michael Jackson
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Animals
Style Modern & Contemporary
Artist Michael Jackson

Description

  • Artist: Michael Jackson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white egret sitting over a green background.

Prominent Colors: Green, White, Tan, Grey, Brown

Michael Jackson Painting in studio his degree in Natural History Illustration. After working for five years as an advertising illustrator and part-time teacher, he took the decision to devote his time and energies to become the specialist in wildlife and portraiture that he is today. Jacksons work reflects both classical and modern interpretations fused within one painting. His influences range from the Renaissance, the masters of the nineteenth century, and Contemporary Art. With superb technique, he infuses a harmony between the natural and the conceptual, to create works that are provocative and dramatic.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.