Michael Jackson 'Black Swan In Water' Canvas Art, 12x19
Mfr # ALI43342-C1219GG
Zoro # G601471305
Key Features
- Style Modern & Contemporary
- Artist Michael Jackson
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43342-C1219GG
- Zoro # G601471305
- UPC # 192664806927
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Modern & Contemporary |
Artist | Michael Jackson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Michael Jackson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black goose sitting in the center of the frame.
Prominent Colors: Black, Grey
Michael Jackson Painting in studio his degree in Natural History Illustration. After working for five years as an advertising illustrator and part-time teacher, he took the decision to devote his time and energies to become the specialist in wildlife and portraiture that he is today. Jacksons work reflects both classical and modern interpretations fused within one painting. His influences range from the Renaissance, the masters of the nineteenth century, and Contemporary Art. With superb technique, he infuses a harmony between the natural and the conceptual, to create works that are provocative and dramatic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- TRADEMARK FINE ART David Lloyd Glover 'A Sunny Nook, Hotel Bel-Air' Canvas Art, 30x47 (DLG01016-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Retro Kitchen I' Canvas Art, 12x19 (WAP10694-C1219GG)
- TRADEMARK FINE ART Carol J Rupp 'Yellow Birds' Canvas Art, 14x19 (ALI39893-C1419GG)
- TRADEMARK FINE ART Let Your Art Soar 'Meerkat Line Art' Canvas Art, 35x47 (ALI42509-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Artist's Summer Cottage' Canvas Art, 35x47 (DLG0029-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Trains' Canvas Art, 12x19 (ALI19439-C1219GG)
- TRADEMARK FINE ART Eric Joyner 'The Connoisseurs' Canvas Art, 14x19 (ALI1044-C1419GG)
- Trademark Fine Art Wall Art & Decor