Trademark Fine Art

Michael de Guzman 'Withstand' Canvas Art, 12x19


product price: $26.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Contemporary
  • Artist Michael de Guzman
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Style Contemporary
Artist Michael de Guzman
Product Type Gallery-Wrapped Canvas Art
Subject Landscape

Description

  • Artist: Michael de Guzman
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dock on the water.

Michael de Guzman shoots landscapes exclusively. Although he shoots color, his works with infrared and black and white photography are his passion. He enjoys long exposures, especially during bad weather, and he loves staying under the heat of the sun for hours to achieve the image he wants. He has made it his personal mission to share his passion for landscape photography through promoting and conducting workshops all over the country with his peers and mentors.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.