Michael Blanchette Photography 'Sunrise Over Roussillon Vertical' Canvas Art, 22x32
Mfr # ALI43536-C2232GG
Zoro # G201488673
Key Features
- Artist Michael Blanchette Photography
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43536-C2232GG
- Zoro # G201488673
- UPC # 192664814700
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Michael Blanchette Photography |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Michael Blanchette Photography
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a castle in the distance under a dark sky.
Prominent Colors: Blue, Light Blue, Brown, Green, Black, White
Michael Blanchette is a New Hampshire-based photographer specializing in landscapes. His images exude a sense of tranquility, mystery, and simplicity. These attributes are embodied in his business motto, Serenity in Landscapes. In addition to photographing New England, his passion for photography spans across the Colorado Plateau, down the Southern Appalachian Mountains, and overseas to locations in France, Norway, Scotland, Iceland, and Italy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- TRADEMARK FINE ART Patrick Sullivan 'Guitars Electric' Canvas Art, 24x32 (ALI45366-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Soccer Balls World Map' Canvas Art, 30x47 (MT0247-C3047GG)
- TRADEMARK FINE ART Art Of The Cigar 'La Balca' Canvas Art, 14x19 (ALI38893-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'In Vitro' Canvas Art, 12x24 (ALI0893-C1224GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage Afternoon' Canvas Art, 35x47 (ALI38949-C3547GG)
- TRADEMARK FINE ART Lanre Adefioye 'Bichon Frise Dog' Canvas Art, 18x24 (ALI30979-C1824GG)
- TRADEMARK FINE ART Deborah Broughton 'Frog Iris frog' Canvas Art, 24x32 (ALI47113-C2432GG)
- Trademark Fine Art Wall Art & Decor