Trademark Fine Art

Michael Blanchette Photography 'Looking Glass' Canvas Art, 30x47


product price: $93.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscapes
  • Artist Michael Blanchette Photography
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Landscapes
Artist Michael Blanchette Photography
Style Contemporary

Description

  • Artist: Michael Blanchette Photography
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a lighthouse and its ramp reflected in a window.

Michael Blanchette is a New Hampshire-based photographer specializing in landscapes. His images exude a sense of tranquility, mystery, and simplicity. These attributes are embodied in his business motto, Serenity in Landscapes. In addition to photographing New England, his passion for photography spans across the Colorado Plateau, down the Southern Appalachian Mountains, and overseas to locations in France, Norway, Scotland, Iceland, and Italy. Mike aims to capture nature at its best, so he prefers to photograph at the edge of day when the light is more dramatic. He is also passionate about night photography, forever in search of bright stars and a colorful Milky Way.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.