Melissa Wang 'Undersea Creatures I' Canvas Art, 24x32
Mfr # WAG07388-C2432GG
Zoro # G001614616
Key Features
- Artist Melissa Wang
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Nautical
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG07388-C2432GG
- Zoro # G001614616
- UPC # 193420271270
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Melissa Wang |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Nautical |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a seahorse in the center of the frame.
Prominent Colors: White, Tan, Yellow, Turquoise, Grey, Green, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- TRADEMARK FINE ART Lois Bryan 'Sunrise in the Mountain' Canvas Art, 24x32 (LBr045-C2432GG)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'January Branches Flowers' Canvas Art, 14x14 (WAP11505-C1414GG)
- TRADEMARK FINE ART Ata Alishahi 'Spring Bird 3A' Canvas Art, 18x18 (ALI22359-C1818GG)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Valley' Canvas Art, 14x19 (ALI40982-C1419GG)
- TRADEMARK FINE ART Tadeo Zavaleta 'Feeling Happy' Canvas Art, 18x24 (MA00997-C1824GG)
- TRADEMARK FINE ART Monica Stewart 'Soulful Grace I' Canvas Art, 14x14 (IC02072-C1414GG)
- Trademark Fine Art Wall Art & Decor