Melissa Wang 'Tropical Portrait Iv' Canvas Art, 14x19
Mfr # WAG13305-C1419GG
Zoro # G401644398
Key Features
- Artist Melissa Wang
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13305-C1419GG
- Zoro # G401644398
- UPC # 193420759259
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Melissa Wang |
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful bird sitting over painted flowers.
Prominent Colors: White, Light Blue, Blue, Green, Pink
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- TEMPLETON KN977-30 Curtain Clip-On Cafe Ring Brass - 0.88 in. dia. (TE612690)
- TRADEMARK FINE ART Silvia Vassileva 'Contemporary Botanical Cream' Canvas Art, 22x32 (WAP06757-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Dreamcatchers I' Canvas Art, 18x24 (WAG07726-C1824GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Medley III' Canvas Art, 35x35 (WAP01596-C3535GG)
- TRADEMARK FINE ART Kurt Shaffer 'Three Buddhas' Canvas Art, 24x36 (KS018-C2436GG)
- TRADEMARK FINE ART Color Bakery 'Feather Glitter' Canvas Art, 18x18 (ALI4956-C1818GG)
- TRADEMARK FINE ART Lantern Press 'Rustic' Canvas Art, 12x19 (ALI09983-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Hunter' Canvas Art, 22x32 (ALI15702-C2232GG)
- Trademark Fine Art Wall Art & Decor