Melissa Wang 'Tropical Portrait Ii' Canvas Art, 35x47
Mfr # WAG13303-C3547GG
Zoro # G201644024
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
- Artist Melissa Wang
Product Information
- Brand Trademark Fine Art
- MFR # WAG13303-C3547GG
- Zoro # G201644024
- UPC # 193420759204
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Artist | Melissa Wang |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful bird sitting over painted flowers.
Prominent Colors: Light Blue, Turquoise, White, Tan, Green, Blue, Yellow
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- TRADEMARK FINE ART James W. Johnson 'Paint number 61' Canvas Art, 14x14 (ALI13034-C1414GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- TRADEMARK FINE ART Alfredo Yanez 'Puerto Madero Buenos Aires' Canvas Art, 30x47 (1X01470-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Colors Of The Beach' Canvas Art, 16x32 (BC00405-C1632GG)
- TRADEMARK FINE ART Guido Borelli 'La Discesa al Mare' Canvas Art, 14x19 (ALI34164-C1419GG)
- Trademark Fine Art Wall Art & Decor