Melissa Wang 'Sushi I' Canvas Art, 14x14
Mfr # WAG06063-C1414GG
Zoro # G901607374
Key Features
- Style Asain Inspired
- Product Type Gallery-Wrapped Canvas Art
- Artist Melissa Wang
- Subject Cuisine
Product Information
- Brand Trademark Fine Art
- MFR # WAG06063-C1414GG
- Zoro # G901607374
- UPC # 193420196771
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Asain Inspired |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Melissa Wang |
Subject | Cuisine |
Description
- Artist: Melissa Wang
- Subject: Cuisine
- Style: Asain Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a diagram of sushi over a light background.
Prominent Colors: White, Green, Orange, Tan, Black, Brown, Red, Pink, Yellow
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61443)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- HASTINGS HOME 6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Red/Burgundy) (367382ZBN)
- TRADEMARK FINE ART Chuck Black 'As Autumn Approaches' Canvas Art, 14x19 (ALI16380-C1419GG)
- TRADEMARK FINE ART Phburchett 'Water Bird Glimpse I' Canvas Art, 16x24 (WAG11201-C1624GG)
- TRADEMARK FINE ART Albena Hristova 'African Beauty Ii' Canvas Art, 14x19 (WAP09082-C1419GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodil Cluster' Canvas Art, 30x47 (ALI30381-C3047GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 2' Canvas Art, 14x19 (ALI43165-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- Trademark Fine Art Wall Art & Decor