Melissa Wang 'Shadow Of The Walls I' Canvas Art, 14x14
Mfr # WAG13864-C1414GG
Zoro # G701637861
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Melissa Wang
Product Information
- Brand Trademark Fine Art
- MFR # WAG13864-C1414GG
- Zoro # G701637861
- UPC # 193420781663
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Melissa Wang |
Description
- Artist: Melissa Wang
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink and blue flat shapes filling the frame.
Prominent Colors: Pink, Blue, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- TRADEMARK FINE ART Carmine Chiriaco 'Marina Bay Sand' Canvas Art, 22x32 (1X13872-C2232GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Amorphous I' Canvas Art, 16x32 (WAG00881-C1632GG)
- TRADEMARK FINE ART Vintage Skies 'Dont Look Back' Canvas Art, 22x32 (ALI20421-C2232GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 18x24 (ALI42501-C1824GG)
- TRADEMARK FINE ART Christina Long 'Abstract' Canvas Art, 12x19 (WAG14115-C1219GG)
- TRADEMARK FINE ART Jesus M Garcia 'Lake House Sunrise' Canvas Art, 12x19 (1X01146-C1219GG)
- HANGMAN PRODUCTS Hangman HM-30D 30 in. 300 lbs Heavy Duty Hangman with Wall Dog (HM-30D)
- Trademark Fine Art Wall Art & Decor