Melissa Wang 'Palm Tree Study II' Canvas Art, 14x19
Mfr # WAG14726-C1419GG
Zoro # G001644651
Key Features
- Subject Floral
- Artist Melissa Wang
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG14726-C1419GG
- Zoro # G001644651
- UPC # 193420841381
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Floral |
Artist | Melissa Wang |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Melissa Wang
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a palm tree in the center of the frame.
Prominent Colors: White, Grey, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- TRADEMARK FINE ART Alfredo Yanez 'Puerto Madero Buenos Aires' Canvas Art, 30x47 (1X01470-C3047GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Iii' Canvas Art, 14x14 (WAG13745-C1414GG)
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18 (WAG13266-C1818GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Colorful Facades' Canvas Art, 10x32 (PH01503-C1032GG)
- NEXT INNOVATIONS Medium Pine Tree Metal Wall Art (101410017-PINETREES)
- Trademark Fine Art Wall Art & Decor