Melissa Wang 'Love Me Fruit Vii' Canvas Art, 14x14
Mfr # WAG07421-C1414GG
Zoro # G401596369
Key Features
- Style Modern & Contemporary
- Artist Melissa Wang
- Product Type Gallery-Wrapped Canvas Art
- Subject Cuisine
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG07421-C1414GG
- Zoro # G401596369
- UPC # 193420301908
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Artist | Melissa Wang |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Cuisine |
Description
- Artist: Melissa Wang
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful fruit illustrated over a white background.
Prominent Colors: White, Yellow, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- TRADEMARK FINE ART Michael Tompsett 'Norway Watercolor Map' Canvas Art, 35x47 (MT0407-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- TRADEMARK FINE ART Ata Alishahi 'Dark Color Explosion' Canvas Art, 22x32 (ALI22219-C2232GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map Denim Jeans Style' Canvas, 24x32 (MT0482-C2432GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Ii' Canvas Art, 18x18 (WAG13744-C1818GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Lizard Metal Artwork Love Wall Decor (CK5534WALV)
- Trademark Fine Art Wall Art & Decor