Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18
Mfr # WAG13266-C1818GG
Zoro # G801640716
Key Features
- Artist Melissa Wang
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13266-C1818GG
- Zoro # G801640716
- UPC # 193420757705
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Melissa Wang |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Melissa Wang
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a small red bird perched on a branch in the center of the frame.
Prominent Colors: Turquoise, Red, Black, Grey, White, Purple
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Stone (HKDL603-DG)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- TRADEMARK FINE ART Pierre Renoir 'Spring Landscape' Canvas Art, 22x32 (BL0766-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Alligators 2' Canvas Art, 12x19 (ALI19275-C1219GG)
- TRADEMARK FINE ART Rio 'Tuscan Cottage' Canvas Art, 18x24 (MA0357-C1824GG)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Walled Garden' Canvas Art, 12x19 (ALI32407-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Blacksmith Forge' Canvas Art, 14x19 (ALI22056-C1419GG)
- TRADEMARK FINE ART Michelle Campbell 'The Beagle Has Landed' Canvas Art, 14x19 (ALI10925-C1419GG)
- Trademark Fine Art Wall Art & Decor