Melissa Averinos 'Kanari Map' Canvas Art, 12x19
Mfr # WAP07858-C1219GG
Zoro # G801681986
Key Features
- Artist Melissa Averinos
- Style Global Inspired
- Subject Maps
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP07858-C1219GG
- Zoro # G801681986
- UPC # 192664718015
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Melissa Averinos |
Style | Global Inspired |
Subject | Maps |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Melissa Averinos
- Subject: Maps
- Style: Global Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a world map with a teal, green, and brown geometric pattern filling the continents.
Melissa Averinos lives and creates art. Growing up on Cape Cod she has always painted and collaged with abandon.�From a studio in her old house that she shares with her "adorable husband and rescue dogs", she creates art and quilts and all sorts of beautiful things. In 2016 she won Best in Show for her original modern quilt at QuiltCon and teaches modern quilting at home and on the road. Melissa loves painting, quilting, rust, unicorns, yoga, gardening, thrift shopping and pie.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- TRADEMARK FINE ART Michael Mullan 'Vintage Analog Record Player' Canvas Art, 18x18 (WAP08457-C1818GG)
- TRADEMARK FINE ART Michael Buxton 'Axolotl Questions' Canvas Art, 24x24 (IC01480-C2424GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait Ii' Canvas Art, 35x47 (WAG13303-C3547GG)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- TRADEMARK FINE ART Chuck Black 'Best Friends Forever' Canvas Art, 22x32 (ALI16368-C2232GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x14 (BL0972-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'A Trot Down Memory Lane' Canvas Art, 14x19 (ALI19467-C1419GG)
- Trademark Fine Art Wall Art & Decor