Melinda Hipsher 'Snowman Green Bird' Canvas Art, 18x18
Mfr # ALI31273-C1818GG
Zoro # G601423137
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Melinda Hipsher
- Subject Seasonal
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI31273-C1818GG
- Zoro # G601423137
- UPC # 192055937476
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Melinda Hipsher |
Subject | Seasonal |
Style | Modern & Contemporary |
Description
- Artist: Melinda Hipsher
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a snowman leaning towards a birdhouse.
From an early age, I felt compelled to draw and paint, often with encouragement of my teachers and family. As I grew up into a practical young woman, I began to think that painting was something one did for enjoyment, not as a serious career. My head told me to be practical, but my heart told me another story. I went to the Columbus College of Art and Design to study advertising. My heart won out on the location though and I was brought back to the country air in Hardin County. I live in the country and am inspired by nature every day. I live here with my husband, Wes, three children, Molly, Kyle and Brady, a golden retriever, Grace, and Kitty, the kitty. My art captures moments that I see in nature and the moments from holidays and celebrations. I have worked in the graphic arts department in the printing industry and have been involved with many different print materials. I have worked with watercolor and also enjoy painting on wood with acrylic paints. I can paint realistic beautiful images or can illustrate a moment from my imagination.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- TRADEMARK FINE ART Veronique Charron 'Cool Feathers Step 11A' Canvas Art, 24x24 (WAP10089-C2424GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- TRADEMARK FINE ART John James Audubon 'Passenger Pigeon' Canvas Art, 18x24 (BL01289-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Jess Aiken 'Light as a Feather II' Canvas Art, 24x24 (WAP01020-C2424GG)
- TRADEMARK FINE ART Fab Funky 'Corals White On Indigo Blue A' Canvas Art, 14x19 (WAG12614-C1419GG)
- Trademark Fine Art Wall Art & Decor