Megan Meagher 'Erstwhile Barn Ii' Canvas Art, 12x19
Mfr # WAG05250-C1219GG
Zoro # G701599794
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Megan Meagher
- Style Rustic
Product Information
- Brand Trademark Fine Art
- MFR # WAG05250-C1219GG
- Zoro # G701599794
- UPC # 193420127836
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Megan Meagher |
Style | Rustic |
Description
- Artist: Megan Meagher
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brown barn on the right side of the frame.
Prominent Colors: White, Tan, Brown, Grey, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Swivel Shop Stool 26" to 31" (86992)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- TRADEMARK FINE ART Charlie Jung 'Pied Piper Of Hamelin' Canvas Art, 30x47 (1X04380-C3047GG)
- TRADEMARK FINE ART Karen Fields 'Full Vase' Canvas Art, 35x47 (ALI30896-C3547GG)
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Brownie' Canvas Art, 35x35 (ALI38125-C3535GG)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetah' Canvas Art, 12x19 (ALI19053-C1219GG)
- Trademark Fine Art Wall Art & Decor