Trademark Fine Art

Maureen Lisa Costello 'peaceful Wishes' Canvas Art, 35x47


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Typography
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Artist Maureen Lisa Costello
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Subject Typography
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Artist Maureen Lisa Costello

Description

  • Artist: Maureen Lisa Costello
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bird house between two trees on the snow.

Maureen Lisa Costello is an illustrative designer who creates eye catching imagery of whimsical and cute scenes. All of her work is very modern with a playful contemporary style, as well as a great use of color throughout her work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.