Maureen Lisa Costello 'Midnight Christmas' Canvas Art, 35x47
Mfr # ALI12275-C3547GG
Zoro # G101356256
Key Features
- Artist Maureen Lisa Costello
- Subject Landscape
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI12275-C3547GG
- Zoro # G101356256
- UPC # 191344790433
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Maureen Lisa Costello |
Subject | Landscape |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Maureen Lisa Costello
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a snowman with a hat and scarf standing in the snow.
Maureen Lisa Costello is an illustrative designer who creates eye catching imagery of whimsical and cute scenes. All of her work is very modern with a playful contemporary style, as well as a great use of color throughout her work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- TRADEMARK FINE ART Hello Angel 'Christmas Tree Mandala' Canvas Art, 18x18 (ALI2863-C1818GG)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- TRADEMARK FINE ART Bill Bell 'Christmas Cats' Canvas Art, 12x24 (ALI25576-C1224GG)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- TRADEMARK FINE ART Jenaya Jackson 'A Very Cactus Christmas I' Canvas Art, 18x24 (WAP09047-C1824GG)
- DYNO 0.08 in. Stacked Wall Decor (H0SW101-1)
- Trademark Fine Art Holiday Decor