Masters Fine Art 'USA License Plate Map on Metal' Canvas Art, 35x47
Mfr # MA00882-C3547GG
Zoro # G101541928
Key Features
- Artist Masters Fine Art
- Subject Maps
- Product Type Gallery-Wrapped Canvas Art
- Style Conteporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA00882-C3547GG
- Zoro # G101541928
- UPC # 191344681793
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Masters Fine Art |
Subject | Maps |
Product Type | Gallery-Wrapped Canvas Art |
Style | Conteporary |
Description
- Artist: Masters Fine Art
- Subject: Maps
- Style: Conteporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a collage of license plates in the shape of USA on a distressed metal background.
Masters Fine Art is a Publishing and distribution company that represents Artists around the world. We believe that art is the soul of the world, that it represents our human essence and that's why we work mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art we carry is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all, it is beautiful and happy. We strive to bring these wonderful works of art to your home, or any space in which you'd enjoy color and life.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- TRADEMARK FINE ART June Erica Vess 'Chalkboard Bath Signs Ii' Canvas Art, 14x14 (WAG06339-C1414GG)
- TRADEMARK FINE ART Pierre Leclerc 'Great Smoky Sunset' Canvas Art, 6x19 (PL0116-C619GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Iii' Canvas Art, 14x14 (WAG06547-C1414GG)
- TRADEMARK FINE ART PIPA Fine Art 'Softened Rose' Canvas Art, 12x19 (MFG0051-C1219GG)
- TRADEMARK FINE ART Jyotsna Warikoo 'Do More Of What Makes You Happy' Canvas Art, 14x14 (ALI17619-C1414GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iii' Canvas Art, 18x24 (WAG06289-C1824GG)
- Trademark Fine Art Wall Art & Decor