Masters Fine Art 'Sunrise' Canvas Art, 10x24
Mfr # MA0709-C1024GG
Zoro # G801538877
Key Features
- Style Contemporary
- Artist Masters Fine Art
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0709-C1024GG
- Zoro # G801538877
- UPC # 190836011087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 24 in |
Details
Style | Contemporary |
Artist | Masters Fine Art |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Masters Fine Art
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract compilation of blue, white, and yellow.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- MAYLINE Personal Computer Workstation, Gray Base (948MEC)
- TRADEMARK FINE ART Karen Fields 'Beach Surf Iii' Canvas Art, 16x24 (WAG06153-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iv' Canvas Art, 14x14 (WAP07829-C1414GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 24x24 (WAG05867-C2424GG)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- TRADEMARK FINE ART Jade Reynolds 'French Tulips I' Canvas Art, 24x24 (WAG07709-C2424GG)
- TRADEMARK FINE ART Dana Brett Munich 'African Orchid' Canvas Art, 14x19 (ALI46424-C1419GG)
- 123 CREATIONS 123 Creations CB047N-5.5 Inch Harlequin - Natural Hand Painted Tassel (CB047N-5.5)
- Trademark Fine Art Wall Art & Decor