Masters Fine Art 'Black And White Abstract 180705' Canvas Art, 14x19
Mfr # MA00968-C1419GG
Zoro # G501537941
Key Features
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Masters Fine Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MA00968-C1419GG
- Zoro # G501537941
- UPC # 192664865641
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Masters Fine Art |
Style | Modern & Contemporary |
Description
- Artist: Masters Fine Art
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition of thick and thin black lines and small red marks on textured white and grey paint.
Prominent Colors: White, Black, Grey
Sammy Chase by Masters Fine Art is a Publishing and distribution company that represents Artists around the world. We believe that art is the soul of the world, that it represents our human essence and that's why we work mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art we carry is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all, it is beautiful and happy. We strive to bring these wonderful works of art to your home, or any space in which you'd enjoy color and life.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- TRADEMARK FINE ART Jaco Marx 'Backlit Cheetah' Canvas Art, 30x47 (1X07687-C3047GG)
- TRADEMARK FINE ART Ethan Harper 'Panoramic Seascape I' Canvas Art, 16x47 (WAG08226-C1647GG)
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 35x47 (WAG15322-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'The Snowy Road To The Top' Canvas Art, 14x19 (LBR00424-C1419GG)
- TRADEMARK FINE ART Aleta Pippin 'Jungle Fever 1' Canvas Art, 35x35 (ALI37626-C3535GG)
- TRADEMARK FINE ART Cristian Lee 'Lunca Ponorului' Canvas Art, 22x32 (1X06113-C2232GG)
- Trademark Fine Art Wall Art & Decor