Masters Collection 'Two Dancers On Stage' Canvas Art, 35x47
Mfr # ALI43483-C3547GG
Zoro # G501477346
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Masters Collection
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI43483-C3547GG
- Zoro # G501477346
- UPC # 192664812591
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Masters Collection |
Subject | People |
Description
- Artist: Masters Collection
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two girls dancing in the center of the frame.
Prominent Colors: Brown, Red, Grey, Tan, Yellow, White, Black
We are a high end digital studio and artist archive house. We own the rights to all of the works we display, whether they be public domain, or artist which we have acquired the rights from.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LE1)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- TRADEMARK FINE ART John Butler 'Vintage Sports Iv' Canvas Art, 24x24 (WAG03322-C2424GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan II' Canvas Art, 18x18 (WAG17594-C1818GG)
- TRADEMARK FINE ART Pablo Esteban 'Nautical Theme In Blues' Canvas Art, 24x32 (ALI46133-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Mangia III' Canvas Art, 18x18 (ALI4643-C1818GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- GRACEFULLY YOURS No.289 Comforting Tears Sympathy Card (215443)
- Trademark Fine Art Wall Art & Decor