Trademark Fine Art

Mary Miller Veazie 'Santa With Horses' Canvas Art, 14x19


product price: $31.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Seasonal
  • Artist Mary Miller Veazie
  • Style Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Seasonal
Artist Mary Miller Veazie
Style Traditional

Description

  • Artist: Mary Miller Veazie
  • Subject: Seasonal
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Santa looking at two horses in the snow.

Mary paints throughout the United States, and lives in Tennessee. Well known for her commissioned portraits in oil, Marys objective is to convey the spirit and personality of her subjects, while maintaining an accurate and convincing likeness. Utilizing a strong design framework, beautiful harmonic color, and masterful paint application, Mary connects with the viewer by creating powerfully expressive paintings designed to become family treasures. ?To keep her approach and technique fresh, Mary enjoys switching between painting disciplines. She has created a body of work that reflects her love of landscape and figure in a series featuring birds. A recent exploration into non-objective painting has taken Mary back to her abstract roots. These paintings, distilled to the essence of color and shape allow the viewer to create their own narrative. Mary continues to work on her Moody Florals which combine figurative and abstract painting techniques to present a fresh approach to traditional still life paintings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.