Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14
Mfr # ALI31251-C1414GG
Zoro # G301421396
Key Features
- Style Traditional
- Subject Seasonal
- Artist Mary Miller Veazie
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI31251-C1414GG
- Zoro # G301421396
- UPC # 192055936585
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Traditional |
Subject | Seasonal |
Artist | Mary Miller Veazie |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Mary Miller Veazie
- Subject: Seasonal
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a donkey on the left side of the frame.
Mary paints throughout the United States, and lives in Tennessee. Well known for her commissioned portraits in oil, Marys objective is to convey the spirit and personality of her subjects, while maintaining an accurate and convincing likeness. Utilizing a strong design framework, beautiful harmonic color, and masterful paint application, Mary connects with the viewer by creating powerfully expressive paintings designed to become family treasures. ?To keep her approach and technique fresh, Mary enjoys switching between painting disciplines. She has created a body of work that reflects her love of landscape and figure in a series featuring birds. A recent exploration into non-objective painting has taken Mary back to her abstract roots. These paintings, distilled to the essence of color and shape allow the viewer to create their own narrative. Mary continues to work on her Moody Florals which combine figurative and abstract painting techniques to present a fresh approach to traditional still life paintings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER KING Support Shelf W/Tang (99531P)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- TRADEMARK FINE ART Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32 (ALI11622-C2432GG)
- TRADEMARK FINE ART Pela Studio 'Christmas Cuties V' Canvas Art, 35x35 (WAP02915-C3535GG)
- TRADEMARK FINE ART Joanne Porter 'Holiday Amaryllis' Canvas Art, 14x19 (ALI30453-C1419GG)
- TRADEMARK FINE ART Bill Bell 'Christmas Cats' Canvas Art, 12x24 (ALI25576-C1224GG)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- Trademark Fine Art Holiday Decor