Marlene Watson 'Portland Oregon Skyline WB-1' Canvas Art, 12x19
Mfr # MW0409-C1219GG
Zoro # G001575443
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Marlene Watson
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MW0409-C1219GG
- Zoro # G001575443
- UPC # 190836530236
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Marlene Watson |
Subject | Landscape |
Description
- Artist: Marlene Watson
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a multicolored image of the Portland, Oregon skyline.
Born in Scotland and now residing in Hong Kong, Marlene Watson has been painting her way through life. She paints things she notices in everyday life and brings out her positive energy through her work. Marlene has gallery showings and has also illustrated a children's book. She cares for 12 cats and works toward animal conservation and rescues with her art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 8 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT9543AG)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures Ii' Canvas Art, 14x19 (WAG07389-C1419GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- TRADEMARK FINE ART June Erica Vess 'Dapper Bird Iv' Canvas Art, 14x19 (WAG08391-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- Trademark Fine Art Wall Art & Decor