Marlene Watson 'Omaha Nebraska Skyline Mclr-1' Canvas Art, 16x24
Mfr # MW0242-C1624GG
Zoro # G001567110
Key Features
- Style Contemporary
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
- Artist Marlene Watson
Product Information
- Brand Trademark Fine Art
- MFR # MW0242-C1624GG
- Zoro # G001567110
- UPC # 190836208371
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Contemporary |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Marlene Watson |
Description
- Artist: Marlene Watson
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorfully painted skyline of Omaha, Nebraska.
Born in Scotland and now residing in Hong Kong, Marlene Watson has been painting her way through life. She paints things she notices in everyday life and brings out her positive energy through her work. Marlene has gallery showings and has also illustrated a children's book. She cares for 12 cats and works toward animal conservation and rescues with her art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- TRADEMARK FINE ART Terry F 'Starfall' Canvas Art, 14x14 (1X13503-C1414GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Winters Promise' Canvas Art, 14x19 (ALI7803-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 112' Canvas Art, 16x24 (ALI9323-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance I' Canvas Art, 12x19 (WAP00671-C1219GG)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown III' Canvas Art, 14x14 (ALI4495-C1414GG)
- Trademark Fine Art Wall Art & Decor