Trademark Fine Art

Marlene Watson 'Memphis Tennessee Skyline WB-BW' Canvas Art, 16x24


product price: $39.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscapes
  • Style Contemporary
  • Artist Marlene Watson
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Landscapes
Style Contemporary
Artist Marlene Watson

Description

  • Artist: Marlene Watson
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white designed silhouette of the Memphis, Tennessee skyline.

Born in Scotland and now residing in Hong Kong, Marlene Watson has been painting her way through life. She paints things she notices in everyday life and brings out her positive energy through her work. Marlene has gallery showings and has also illustrated a children's book. She cares for 12 cats and works toward animal conservation and rescues with her art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.