Marion Rose 'Sunflower Solo II' Canvas Art, 12x24
Mfr # ALI15266-C1224GG
Zoro # G701368338
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Natural Modern
- Artist Marion Rose
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI15266-C1224GG
- Zoro # G701368338
- UPC # 191344955474
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Natural Modern |
Artist | Marion Rose |
Description
- Artist: Marion Rose
- Subject: Floral
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow flower in the center of the frame.
Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- TRADEMARK FINE ART Annelein Beukenkamp 'Beneath The Sun' Canvas Art, 24x47 (ALI38241-C2447GG)
- TRADEMARK FINE ART Ryan Fowler 'Wiener Brewing Co' Canvas Art, 10x19 (WAP02779-C1019GG)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- TRADEMARK FINE ART Claude Monet 'Le Pommier, 1879 ' Canvas Art, 35x47 (BL02363-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Colorful Facades' Canvas Art, 10x32 (PH01503-C1032GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range I' Canvas Art, 14x19 (WAG03998-C1419GG)
- Trademark Fine Art Wall Art & Decor