Trademark Fine Art

Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Subject Animals
  • Artist Marion Rose
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Subject Animals
Artist Marion Rose

Description

  • Artist: Marion Rose
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful painting of a stately rooster.

Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.