Marion Rose 'Autumn Dreams' Canvas Art, 35x47
Mfr # ALI7673-C3547GG
Zoro # G901462744
Key Features
- Artist Marion Rose
- Subject Landscape
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI7673-C3547GG
- Zoro # G901462744
- UPC # 191344593683
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Marion Rose |
Subject | Landscape |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marion Rose
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a forest of colorful birch trees.
Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- TRADEMARK FINE ART Silvia Vassileva 'Pink And Purple Flowers' Canvas Art, 22x32 (WAP06696-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Viii' Canvas Art, 14x19 (WAP10176-C1419GG)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- TRADEMARK FINE ART Charlie Jung 'Pied Piper Of Hamelin' Canvas Art, 30x47 (1X04380-C3047GG)
- TRADEMARK FINE ART Bill Bell 'Cats In The Sky' Canvas Art, 24x32 (ALI25755-C2432GG)
- TRADEMARK FINE ART Tim O'Toole 'Wading Ii' Canvas Art, 16x32 (WAG13140-C1632GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19 (WAG10485-C1419GG)
- Trademark Fine Art Wall Art & Decor