Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32
Mfr # WAG11048-C2432GG
Zoro # G501631076
Key Features
- Subject Landscape
- Artist Marilyn Wendling
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11048-C2432GG
- Zoro # G501631076
- UPC # 193420507980
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Landscape |
Artist | Marilyn Wendling |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Description
- Artist: Marilyn Wendling
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red barn on the left side of a street.
Prominent Colors: Brown, Grey, White, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 18x24 (WAG11048-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24 (WAP01491-C824GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebird House' Canvas Art, 14x19 (ALI15671-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Meadow Angels' Canvas Art, 10x19 (ALI15264-C1019GG)
- TRADEMARK FINE ART C.S. Tjandra 'In Love' Canvas Art, 16x32 (1X00086-C1632GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Monarch In Winter' Canvas Art, 12x19 (ALI15629-C1219GG)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- Trademark Fine Art Wall Art & Decor