Trademark Fine Art

Marilyn Hageman 'French Bath Iv Gray' Canvas Art, 14x19


product price: $40.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Marilyn Hageman
  • Product Type Gallery-Wrapped Canvas Art
  • Style Traditional
  • Subject Still Life
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Marilyn Hageman
Product Type Gallery-Wrapped Canvas Art
Style Traditional
Subject Still Life

Description

  • Artist: Marilyn Hageman
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white painting of a bathroom sink.

Prominent Colors: White, Grey

Marilyn Hageman's rich paintings capture mood and energy. Intrigued by their speed and motion, she began to paint horses at the early age of three. Now a painter of natural landscapes and botanicals, Marilyn still strives to capture the lyrical energy of the horses she drew in childhood. She also holds an MFA in painting. She now works and resides in Illinois, where larger-than-life canvases line the walls of her studio, depicting horses or wine or a villa on a hillside.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.