Trademark Fine Art

Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Marietta Cohen Art And Design
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Floral
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Artist Marietta Cohen Art And Design
Product Type Gallery-Wrapped Canvas Art
Subject Floral
Style Modern & Contemporary

Description

  • Artist: Marietta Cohen Art And Design
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white flower in the center of the frame.

Prominent Colors: Tan, Brown, Orange, Blue, White, Black

Some of my earliest memories refer to drawing and painting. I was born and grew up in communist Bulgaria, where no opportunity for individual creative expression was possible. I still clearly remember the thrills of joy and eagerness with which I expected my drawing lessons. At the age of twelve I had already decided to become an artist - not the best choice for those days.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.