Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 22x32
Mfr # ALI43474-C2232GG
Zoro # G001476092
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Fantasy
- Artist Marie Marfia Fine Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43474-C2232GG
- Zoro # G001476092
- UPC # 192664812225
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Fantasy |
Artist | Marie Marfia Fine Art |
Description
- Artist: Marie Marfia Fine Art
- Subject: Fantasy
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a skeleton sitting in the center of the frame.
Prominent Colors: Blue, Green, Grey, Tan
Marie Marfia is a pastel artist who likes painting skeletons, waves, belly dancers, vegetables, people on the beach, and women on magic carpets. Marie got her Bachelor of Fine Arts degree from Kendall College of Art & Design in Grand Rapids, Michigan. She worked the next 30 years as a graphic designer, honing her compositional skills and learning how to work under deadlines. It was only recently that she picked up pastels to try her hand at fine art painting, and promptly fell in love with the medium. She paints every day and likes to think, with all that practice, by the time she�s 80, she�ll be fantastic!
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- TRADEMARK FINE ART Michael Tompsett 'Arkansas Map' Canvas Art, 14x19 (MT0356-C1419GG)
- TRADEMARK FINE ART Christine Sainte-Laudy 'Old Clock' Canvas Art, 16x24 (CSL00251-C1624GG)
- TRADEMARK FINE ART Jai Johnson 'Country Heirloom' Canvas Art, 16x24 (ALI14055-C1624GG)
- TRADEMARK FINE ART Fab Funky 'Fencing Deer, Portrait' Canvas Art, 14x19 (WAG12303-C1419GG)
- ELK SIGNATURE Ribbed Glass Globe (8985-063)
- Trademark Fine Art Wall Art & Decor