Trademark Fine Art

Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 12x19


product price: $31.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Fantasy
  • Artist Marie Marfia Fine Art
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Subject Fantasy
Artist Marie Marfia Fine Art
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Marie Marfia Fine Art
  • Subject: Fantasy
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a skeleton sitting in the center of the frame.

Prominent Colors: Blue, Green, Grey, Tan

Marie Marfia is a pastel artist who likes painting skeletons, waves, belly dancers, vegetables, people on the beach, and women on magic carpets. Marie got her Bachelor of Fine Arts degree from Kendall College of Art & Design in Grand Rapids, Michigan. She worked the next 30 years as a graphic designer, honing her compositional skills and learning how to work under deadlines. It was only recently that she picked up pastels to try her hand at fine art painting, and promptly fell in love with the medium. She paints every day and likes to think, with all that practice, by the time she�s 80, she�ll be fantastic!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.