Trademark Fine Art

Margaret Wilson 'Barrow Mouse' Canvas Art, 14x19


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Seasonal
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Margaret Wilson
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Seasonal
Product Type Gallery-Wrapped Canvas Art
Artist Margaret Wilson
Style Modern & Contemporary

Description

  • Artist: Margaret Wilson
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mouse with a hat in the center of the frame.

Prominent Colors: White, Tan, Brown, Yellow, Teal

Teachers always wrote home to Margarets mom, saying how talented she was at drawing. After college Margaret illustrated for a military magazine, and was quite the duck out of water during those years, her specialty not so much military weapons systems, as it was children's illustration. Eventually Margaret got a job with National Wildlife Federation, helping design, illustrate, and sometimes write for their children's magazine for five years. She now designs for a non-profit, illustrating, designing and writing freelance occasionally, once winning Graphics Magazines gold award for logo design. When not working, she is winning blue ribbons in woodcarving competitions, and trying her hand at glass blowing and bronze sculpture.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.