Marco Galimberti 'Winter Forest Fog' Canvas Art, 16x24
Mfr # 1X07754-C1624GG
Zoro # G901326152
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Marco Galimberti
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X07754-C1624GG
- Zoro # G901326152
- UPC # 193420078848
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Marco Galimberti |
Description
- Artist: Marco Galimberti
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a forest landscape covered in fog.
Prominent Colors: White, Blue, Grey
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- TRADEMARK FINE ART The Macneil Studio 'Gapstow Bridge' Canvas Art, 12x19 (ALI9056-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Expressive Pale Floral' Canvas Art, 12x19 (WAP11985-C1219GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- Trademark Fine Art Wall Art & Decor