Trademark Fine Art

Marcia Baldwin 'Wind Of Thunder Indian War Horse' Canvas Art, 18x24


product price: $38.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Marcia Baldwin
  • Style Bold & Eclectic Modern
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Marcia Baldwin
Style Bold & Eclectic Modern
Subject Animals

Description

  • Artist: Marcia Baldwin
  • Subject: Animals
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a horse with native markings on it.

Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.