Marcia Baldwin 'Mohican Indian War Horse' Canvas Art, 22x32
Mfr # ALI34631-C2232GG
Zoro # G101430734
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Marcia Baldwin
- Subject Animals
- Style Bold & Eclectic Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI34631-C2232GG
- Zoro # G101430734
- UPC # 192664125844
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Marcia Baldwin |
Subject | Animals |
Style | Bold & Eclectic Modern |
Description
- Artist: Marcia Baldwin
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brown and white horse over a black background.
Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- TRADEMARK FINE ART Danhui Nai 'Greenhouse Orchids On Wood' Canvas Art, 18x24 (WAP10734-C1824GG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- TRADEMARK FINE ART Lightboxjournal 'Farmers Market' Canvas Art, 14x19 (ALI23876-C1419GG)
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower September' Canvas Art, 24x32 (ALI34647-C2432GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- TRADEMARK FINE ART Carol J Rupp 'Winter Rabbit' Canvas Art, 18x24 (ALI39924-C1824GG)
- Trademark Fine Art Wall Art & Decor