Marcia Baldwin 'Gypsy Vanner Rouge' Canvas Art, 14x14
Mfr # ALI34625-C1414GG
Zoro # G301429972
Key Features
- Artist Marcia Baldwin
- Product Type Gallery-Wrapped Canvas Art
- Style Bold & Eclectic Modern
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI34625-C1414GG
- Zoro # G301429972
- UPC # 192664125585
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Marcia Baldwin |
Product Type | Gallery-Wrapped Canvas Art |
Style | Bold & Eclectic Modern |
Subject | Animals |
Description
- Artist: Marcia Baldwin
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brown and white horse over a white background.
Art has always been a passion of mine. I wanted to know as much about art as I could possibly learn. I still strive to learn something new every day. It takes practice and patience to be a full time artist and I am finally able to devote one hundred percent of my professional life to my studio work. After many years working in and around art, making a living as an advertising designer, art teacher, photographic artisan and many other niches, I finally opened my art studio to the dedication of purely fine art. I am a trained artist, receiving a BFA and a MFA in the seventies and eighties, respectively.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35 (ALI29974-C3535GG)
- TRADEMARK FINE ART Marta Wiley 'Buffalo Abstract' Canvas Art, 30x47 (IC02101-C3047GG)
- TRADEMARK FINE ART Aleta Pippin 'In The Company Of Angels' Canvas Art, 18x24 (ALI37758-C1824GG)
- TRADEMARK FINE ART Eric Joyner 'The Usual Suspects' Canvas Art, 10x32 (ALI1046-C1032GG)
- TRADEMARK FINE ART Dean Russo 'Mona Lisa Abstract Color' Canvas Art, 22x32 (ALI46348-C2232GG)
- TRADEMARK FINE ART Monet 'Spring By The Seine' Canvas Art, 24x32 (AA00667-C2432GG)
- Trademark Fine Art Wall Art & Decor