Marcee Duggar 'Whirly Bird Wood' Canvas Art, 24x24
Mfr # ALI11738-C2424GG
Zoro # G501355828
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Marcee Duggar
- Subject Abstract
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI11738-C2424GG
- Zoro # G501355828
- UPC # 191344766322
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Marcee Duggar |
Subject | Abstract |
Style | Modern & Contemporary |
Description
- Artist: Marcee Duggar
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a stylistic blue bird on a textured background.
I enjoy things that are old, worn, imperfect, rusty and peeling paint. My artwork reflects that love. I use lots of vintage imagery and blending of colors, shapes and textures in my art. All of my designs were created in photoshop. I love to make thing look real as possible. I want my art to reach out and grab you. I am also a great fan of fonts and typography and they way different fonts work together to create art. I am self taught and started on the very first digital scrapbooking site way back in 2004, creating artwork for scrapbookers and home crafters.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- TRADEMARK FINE ART Van Gogh 'Roses' Canvas Art, 24x32 (AA00912-C2432GG)
- TRADEMARK FINE ART Katie Pertiet 'Farmhouse Fresh I' Canvas Art, 35x47 (WAP01742-C3547GG)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers Iv' Canvas Art, 18x24 (WAP04211-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Flower Tones II' Canvas Art, 18x18 (WAP02510-C1818GG)
- TRADEMARK FINE ART Claude Monet 'Le Pommier, 1879 ' Canvas Art, 35x47 (BL02363-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 2' Canvas Art, 35x35 (ALI24847-C3535GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Colorful Facades' Canvas Art, 10x32 (PH01503-C1032GG)
- Trademark Fine Art Wall Art & Decor