Marcee Duggar 'Cake Flour Burlap Bag' Canvas Art, 24x24
Mfr # ALI11748-C2424GG
Zoro # G301344442
Key Features
- Artist Marcee Duggar
- Style Modern & Contemporary
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI11748-C2424GG
- Zoro # G301344442
- UPC # 191344766728
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Marcee Duggar |
Style | Modern & Contemporary |
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marcee Duggar
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and red logo on a burlap sack texture.
I enjoy things that are old, worn, imperfect, rusty and peeling paint. My artwork reflects that love. I use lots of vintage imagery and blending of colors, shapes and textures in my art. All of my designs were created in photoshop. I love to make thing look real as possible. I want my art to reach out and grab you. I am also a great fan of fonts and typography and they way different fonts work together to create art. I am self taught and started on the very first digital scrapbooking site way back in 2004, creating artwork for scrapbookers and home crafters.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Rays of Hope' Canvas Art, 30x47 (BC0144-C3047GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Karen Fields 'Garden Birds Ii' Canvas Art, 18x24 (WAG09132-C1824GG)
- TRADEMARK FINE ART Jai Johnson 'Colorful Expressions Lemur' Canvas Art, 16x24 (ALI14646-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Early Morning Waves I' Canvas Art, 18x18 (WAP06792-C1818GG)
- TRADEMARK FINE ART Antony Squizzato 'Guardian Abstract' Canvas Art, 14x19 (ALI38269-C1419GG)
- Trademark Fine Art Wall Art & Decor