Marcee Duggar 'Cake Flour Burlap Bag' Canvas Art, 18x18
Mfr # ALI11748-C1818GG
Zoro # G701344608
Key Features
- Subject Typography
- Artist Marcee Duggar
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI11748-C1818GG
- Zoro # G701344608
- UPC # 191344766711
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Typography |
Artist | Marcee Duggar |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Marcee Duggar
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and red logo on a burlap sack texture.
I enjoy things that are old, worn, imperfect, rusty and peeling paint. My artwork reflects that love. I use lots of vintage imagery and blending of colors, shapes and textures in my art. All of my designs were created in photoshop. I love to make thing look real as possible. I want my art to reach out and grab you. I am also a great fan of fonts and typography and they way different fonts work together to create art. I am self taught and started on the very first digital scrapbooking site way back in 2004, creating artwork for scrapbookers and home crafters.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- TRADEMARK FINE ART Danhui Nai 'Floral Chinoiserie II' Canvas Art, 35x47 (WAP11790-C3547GG)
- TRADEMARK FINE ART Wyanne 'Believe Gocco Print' Canvas Art, 14x19 (ALI8105-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XIII' Canvas Art, 14x14 (WAP00622-C1414GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- TRADEMARK FINE ART John Fan 'Africa Pallete' Canvas Art, 12x19 (1X13689-C1219GG)
- TRADEMARK FINE ART John James Audubon 'Tufted Auk' Canvas Art, 30x47 (AA01236-C3047GG)
- TRADEMARK FINE ART Mike Schick 'Paper Work I' Canvas Art, 14x14 (WAP02722-C1414GG)
- Trademark Fine Art Wall Art & Decor