Marcee Duggar 'Cake Flour Burlap Bag' Canvas Art, 14x14
Mfr # ALI11748-C1414GG
Zoro # G201344528
Key Features
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
- Artist Marcee Duggar
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI11748-C1414GG
- Zoro # G201344528
- UPC # 191344766704
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Marcee Duggar |
Style | Modern & Contemporary |
Description
- Artist: Marcee Duggar
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and red logo on a burlap sack texture.
I enjoy things that are old, worn, imperfect, rusty and peeling paint. My artwork reflects that love. I use lots of vintage imagery and blending of colors, shapes and textures in my art. All of my designs were created in photoshop. I love to make thing look real as possible. I want my art to reach out and grab you. I am also a great fan of fonts and typography and they way different fonts work together to create art. I am self taught and started on the very first digital scrapbooking site way back in 2004, creating artwork for scrapbookers and home crafters.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- TRADEMARK FINE ART Manor Shadian 'Laguna Beach California' Canvas Art, 24x32 (MA01065-C2432GG)
- TRADEMARK FINE ART John Gould 'Gould Birds Of The Tropics Iv' Canvas Art, 35x47 (WAG02527-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- TRADEMARK FINE ART Nikki Galapon 'Valse June' Canvas Art, 35x47 (WAG11595-C3547GG)
- TRADEMARK FINE ART Michael Mullan 'Folk Lodge Rabbit V2 Teal' Canvas Art, 24x32 (WAP08628-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- TRADEMARK FINE ART Martin Henson 'Grikes And Clints' Canvas Art, 24x32 (WAG05842-C2432GG)
- Trademark Fine Art Wall Art & Decor